{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | DMF-free; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42C | |
Backing material | HPPE | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Colour | grey / black | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094418 7 | |
EAN / GTIN | 4062406423247 | |
Manufacturer number | 094418 7 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves MASTER CUT C OIL 7 |
||
Application range | Precision ;All-round | Precision ;All-round |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Backing material | HPPE | HPPE |
EN 388 | 4X42C | 4X42B |
Series | MASTER CUT | MASTER CUT |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | 3/4 coating | 3/4 coating |