{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Knitted technology | 13G | |
EN 388 | 4344D | |
Backing material | HPPE | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 11 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094458 11 | |
EAN / GTIN | 4260144441510 | |
Manufacturer number | 6360/11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves 6360 // OIL GRIP CUT, Glove size: 11 |
||
Application range | All-round | Precision; All-round |
Coating | Nitrile | Nitrile |
Application | reusable | reusable |
EN 388 | 4344D | 4X42C |
Cut protection class | D | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | Full coating | 3/4 coating |