{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4442D | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey / black | |
Application | reusable | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094446 11 | |
EAN / GTIN | 4062406273446 | |
Manufacturer number | 094446 11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves MASTER CUT D, Glove size: 11 |
||
Application range | Precision; All-round | Precision |
Coating | Nitrile foam | Nitrile foam |
Colour | grey / black | black / grey |
Backing material | Special yarn | DYTEC |
Application | reusable | reusable |
EN 388 | 4442D | 4342D |
Cut protection class | D | D |