{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER CUT | |
Glove characteristics | Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4442D | |
Backing material | Special yarn | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey / black | |
Application | reusable | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094446 8 | |
EAN / GTIN | 4062406273415 | |
Manufacturer number | 094446 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves MASTER CUT D 8 |
||
Colour | grey / black | grey / black |
Backing material | Special yarn | Special yarn |
Glove characteristics | Reinforced crook of the thumb | Reinforced crook of the thumb |
Knitted technology | 18G | 18G |
EN 388 | 4442D | 4331C |
Cut protection class | D | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves |