{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hycron® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex | |
EN 388 | 4121B | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Length | 256 mm | |
Colour | blue | |
Glove size | 11 | |
Weight | 69 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitril | |
Cut protection class | B | |
Type of product | Multi-purpose gloves |
Article number | 094431 11 | |
EAN / GTIN | 10076490484078 | |
Manufacturer number | 27-805/11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves ActivArmr Hycron® 27-805, Glove size: 11 |
||
Coating | Nitrile | Nitrile |
Colour | blue | blue / black |
Backing material | Cotton | Nylon |
Application | reusable | reusable |
Glove size | 11 | 11 |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | Full coating | Full coating |