• The item cannot be ordered due to missing prices.

Pair of gloves MASTER FIT OIL+ 11

Article no.: 094308 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER FIT
Clothing standard Oeko-Tex Standard 100
Glove characteristics DMF-free; Reinforced crook of the thumb
EN 388 4121X
Backing material Nylon
Coating Nitrile
Coating variant Full coating
Application range Precision
Colour blue / black
Glove size 11
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094308 11
EAN / GTIN 4062406423841
Manufacturer number 094308 11

Description

Version:

Multi-purpose gloves with 18-gauge knitted technology and a double coating of nitrile and sanded nitrile. The structured surface on the palm of the hand and fingers ensures a very good grip under oily conditions. Free of DMF.
MASTER FIT OIL+. The full nitrile coating extends to the wrist. Makes the glove particularly suitable for wet and oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart