{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hycron® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex | |
EN 388 | 4121B | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Length | 256 mm | |
Colour | blue | |
Glove size | 10 | |
Weight | 69 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitril | |
Cut protection class | B | |
Type of product | Multi-purpose gloves |
Article number | 094431 10 | |
EAN / GTIN | 10076490484085 | |
Manufacturer number | 27-805/10 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves ActivArmr Hycron® 27-805, Glove size: 10 |
on request
In stock
773 pieces in stock
from
1
Pieces
6,72 €
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
5,60 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Application range | Heavy Duty | Präzision; Allround | Précision |
Coating | Nitrile | Nitril | Nitril |
Colour | blue | blau / orange | bleu / noir |
Backing material | Cotton | Nylon | Nylon |
Glove size | 10 | 10 | 10 |
EN 388 | 4121B | 4121X | 4121X |
Coating variant | Full coating | 3/4-Beschichtung | Revêtement complet |