{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex profi ergo | |
EN 388 | 3121X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Colour | grey / orange | |
Glove size | 9 | |
Weight | 93 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094427 9 | |
EAN / GTIN | 4048612031339 | |
Manufacturer number | 6020809 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves uvex profi ergo XG20, Glove size: 9 |
||
Application range | Heavy Duty | Precision |
Colour | grey / orange | blue / black |
Backing material | Cotton | Nylon |
EN 388 | 3121X | 4121X |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | Full coating | Full coating |