• The item cannot be ordered due to missing prices.

Pair of gloves uvex profi ergo ENB20A, Glove size: 7

Article no.: 094412 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Foodstuffs certified

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex profi ergo
Clothing standard Oeko-Tex Standard 100
Glove characteristics Foodstuffs certified
EN 388 2121X
Backing material Cotton
Coating Nitrile
Coating variant 3/4 coating
Application range All-round
Colour orange
Glove size 7
Weight 76 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094412 7
EAN / GTIN 4048612007822
Manufacturer number 6014701

Description

Version:

uvex profi ergo ENB20A. For general use. Interlock cotton gloves with 3/4 nitrile rubber coating for wet, oily or greasy working areas.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves uvex profi ergo ENB20A, Glove size: 7

Pair of gloves uvex profi ergo ENB20A, Glove size: 7

Application range All-round All-round All-round
Coating Nitrile Nitrile Nitrile
Colour orange yellow yellow
Glove size 7 7 7
EN 388 2121X 4111X 4111X
Type of glove Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves
Protection category Category II Category II Category II

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart