• The item cannot be ordered due to missing prices.

Pair of gloves uvex profi ergo XG20 7

Article no.: 094427 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex profi ergo
EN 388 3121X
Backing material Cotton
Coating Nitrile
Coating variant Full coating
Application range Heavy Duty
Colour grey / orange
Glove size 7
Weight 93 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094427 7
EAN / GTIN 4048612031315
Manufacturer number 6020807

Description

Version:

uvex profi ergo XG20. Cotton gloves with multi-layer full coating of nitrile rubber and innovative nitrile foam coating with uvex Xtra Grip technology for an exceptionally secure grip of oily items.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart