{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GreenPlus | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Suitable for touch screens | |
EN 388 | 2121X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | green / black | |
Glove size | 7 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094337 7 | |
EAN / GTIN | 4067263696179 | |
Manufacturer number | 094337 7 |