{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | DMF-free | |
EN 388 | 4121X | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Length | 250 mm | |
Colour | blue / orange | |
Glove size | 12 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094307 12 | |
EAN / GTIN | 4062406574017 | |
Manufacturer number | 094307 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pair of gloves MASTER FIT OIL 12 |
||||
Application range | Precision ;All-round | Precision | Precision | Precision |
Colour | blue / orange | blue / black | black | grey |
Application | reusable | reusable | reusable | reusable |
Glove size | 12 | 12 | 12 | 12 |
Knitted technology | 18G | 18G | 13G | 13G |
Protection category | Category II | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |