• The item cannot be ordered due to missing prices.

Pair of gloves MASTER FIT 8

Article no.: 094306 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER FIT
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free
EN 388 4121X
Backing material Nylon / Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision; All-round
Length 250 mm
Colour blue / orange
Glove size 8
Knitted technology 15G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094306 8
EAN / GTIN 4062406074890
Manufacturer number 094306 8

Description

Version:

Anatomically shaped multi-purpose gloves with nitrile foam coating. Pleasant backing material with 15-gauge knitted technology of Spandex and nylon for very good touch sensitivity. Suitable both for dry working environments and for slightly oily or greasy areas. Free of DMF.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart