{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
EN 388 | 4121X | |
Backing material | Nylon | |
Coating | Nitrile/PU | |
Coating variant | The palms of the hands | |
Scope of application | Precision; All-round | |
Length | 250 mm | |
Colour | blue / orange | |
Glove size | 7 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094305 7 | |
EAN / GTIN | 4062406074838 | |
Manufacturer number | 094305 7 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |