{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 320 mm | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Contents | 1 | |
Material | Full-grain goatskin | |
Application range | Heavy Duty | |
Glove size | 11 | |
Contact heat up to | 100 °C | |
EN 388 | 3121X | |
EN 407 | 412X4X | |
EN 12477 | Type B | |
Welding processes | WIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | yellow / white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094125 11 | |
EAN / GTIN | 7340118312668 | |
Manufacturer number | 11CVA GR.11 |
This article |
Recommendations |
|
---|---|---|
Pair of welder's safety gloves Tegera® 11CVA, Glove size: 11 |
||
EN 12477 | Type B | Type B |
Colour | yellow / white | white/brown |
Length | 320 mm | 350 mm |
Material | Full-grain goatskin | Full-grain goatskin |
Type of glove | Welder's gloves | Welder's gloves |
Protection category | Category III | Category III |
Type of product | Welder's gloves | Welder's gloves |