• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 11CVA, Glove size: 10

Article no.: 094125 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 320 mm
Backing material Full-grain goatskin
Coating variant No coating
Contents 1
Material Full-grain goatskin
Application range Heavy Duty
Glove size 10
Contact heat up to 100 °C
EN 388 3121X
EN 407 412X4X
EN 12477 Type B
Welding processes WIG
Protection category Category III
Type of glove Welder's gloves
Colour yellow / white
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094125 10
EAN / GTIN 7340118312637
Manufacturer number 11CVA GR.10

Description

Version:

Tegera® 11 CVA. Water-repellent allround welder’s gloves made of high-quality full-grain goatskin. With reinforced seams and cuffs. Resistant to contact heat up to 100 °C.
Chromate-free.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of welder's safety gloves Tegera® 11CVA, Glove size: 10

Pair of welder's safety gloves Tegera® 11CVA, Glove size: 10

EN 12477 Type B Type B
Length 320 mm 350 mm
Application reusable reusable
Welding processes WIG WIG
Glove characteristics Flame resistance stage 4 Silicone-free; Flame resistance stage 4
EN 388 3121X 2111X
Protection category Category III Category III

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart