• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves, Glove size: 11

Article no.: 094101 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; Flame resistance stage 4
Application reusable
Length 350 mm
Thickness 0.8
Backing material Goatskin leather
Coating variant No coating
Weight 157 g
Contents 1
Material Full-grain goatskin
Glove size 11
EN 388 2111X
EN 407 412X4X
EN 12477 Type B
Welding processes WIG
Protection category Category III
Type of glove Welder's gloves
Colour white/brown
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094101 11
EAN / GTIN 4062406129811
Manufacturer number 094101 11

Description

Version:

GARANT – welder’s glove made from full-grain goatskin in striking GARANT design. High-quality workmanship and anatomical fit for exceptional finger sensitivity for guiding the anode when welding, whilst also providing good protection. The inside of the gauntlet is provided with linen fabric for high wearing comfort and sweat absorption. Ideal for TIG welding.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart