• The item cannot be ordered due to missing prices.

Work shoe, black 36728, O2 43

Article no.: 092960 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: O2
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 43
Colour black
Type of product Low shoe

Identification numbers & Classifications

Article number 092960 43
EAN / GTIN 4042035779762
Manufacturer number 36728 GR. 43

Description

Version:

Work shoes from the UNI6 range.
  • Upper material of breathable textile, black.
  • Breathable inner lining with Silver Point.
  • Replaceable Soft Comfort insoles.
  • Soft PU/TPU outer soles, anti-slip.
  • Water repellent.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 O2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart