• The item cannot be ordered due to missing prices.

Work shoe, black 36728, O2, EU shoe size: 40

Article no.: 092960 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: O2
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class O2
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Colour black
Type of product Low shoe

Identification numbers & Classifications

Article number 092960 40
EAN / GTIN 4042035779793
Manufacturer number 36728 GR. 40

Description

Version:

Work shoes from the UNI6 range.
  • Upper material of breathable textile, black.
  • Breathable inner lining with Silver Point.
  • Replaceable Soft Comfort insoles.
  • Soft PU/TPU outer soles, anti-slip.
  • Water repellent.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 O2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart