• The item cannot be ordered due to missing prices.

Work shoe, black 36728, O2 41

Article no.: 092960 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: O2
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class O2
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 41
    Colour black
    Type of product Low shoe

    Identification numbers & Classifications

    Article number 092960 41
    EAN / GTIN 4042035779786
    Manufacturer number 36728 GR. 41

    Description

    Version:

    Work shoes from the UNI6 range.
    • Upper material of breathable textile, black.
    • Breathable inner lining with Silver Point.
    • Replaceable Soft Comfort insoles.
    • Soft PU/TPU outer soles, anti-slip.
    • Water repellent.
    • Sanitized® treated.

    Standard:

    EN ISO 20347:2012 O2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart