{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3S | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | resistant to fuel | |
EU shoe size | 47 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 092414 47 | |
EAN / GTIN | 8023796629738 | |
Manufacturer number | 78802-000 GR. 47 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black MONTI, S3S FO SR, EU shoe size: 47 |
||||
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium | Komposit |
Protection class | S3S | S1P | S1P | S1P |
EU shoe size | 47 | 47 | 47 | 47 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex | Gentlemen’s |