• The item cannot be ordered due to missing prices.

Shoe, black MONTI, S3S FO SR 40

Article no.: 092414 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3S
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 40
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092414 40
EAN / GTIN 8023796629660
Manufacturer number 78802-000.W40

Description

Version:

MONTI safety shoes in a sporty look.
  • Seamless upper material of breathable and water-repellent TECHSHELL fabric.
  • Inner lining 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole of PU.
  • Outer sole PU/TPU.

Standard:

EN ISO 20345:2022 S3S FO SR
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart