• The item cannot be ordered due to missing prices.

Shoe, black MONTI, S3S FO SR, EU shoe size: 35

Article no.: 092414 35

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3S
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 35
Colour black
Type of product Safety shoes

Identification & Classification

Article number 092414 35
EAN / GTIN 8023796629615
Manufacturer number 78802-000.W35
Manufacturer COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

MONTI safety shoes in a sporty look.
  • Seamless upper material of breathable and water-repellent TECHSHELL fabric.
  • Inner lining 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole of PU.
  • Outer sole PU/TPU.

Standard:

EN ISO 20345:2022 S3S FO SR
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart