• The item cannot be ordered due to missing prices.

Lace-up boot, black/silver Black Eagle Safety 40 Mid ESD, S3 42

Article no.: 092292 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Black Eagle Safety
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
electrostatic characteristic EGB/ESD
EU shoe size 42
Type of product Safety boots

Identification numbers & Classifications

Article number 092292 42
EAN / GTIN 4044465252136
Manufacturer number 610019 GR. 42

Description

Version:

Modern and safe lace-up boot with classic lacing and GORE-TEX® membrane for outstanding climatic comfort. Waterproof and breathable.
  • Upper made of microfibre/textile.
  • Abrasion-resistant and breathable lining material.
  • Special (washable) insoles for sweat absorption.
  • Non-slip sole made of rubber.
  • Heel damping made of PU foam.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 HRO HI CI WR SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 51.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart