{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Black Eagle Safety | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 38 | |
Type of product | Safety boots |
Article number | 092292 38 | |
EAN / GTIN | 4044465252075 | |
Manufacturer number | 610019 GR. 38 |
This article |
Recommendations |
||
---|---|---|---|
Lace-up boot, black/silver Black Eagle Safety 40 Mid ESD, S3, EU shoe size: 38 |
|||
Puncture resistance | Textile | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Protection class | S3 | S3 | S3 |
EU shoe size | 38 | 38 | 38 |
Type of product | Safety boots | Safety boots | Safety boots |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |