• The item cannot be ordered due to missing prices.

Shoe, black/silver Black Eagle Safety 41.1 Low ESD, S1P 35

Article no.: 092284 35

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Black Eagle Safety
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Norm Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092284 35
EAN / GTIN 4044465250538
Manufacturer number 610003 GR. 35

Description

Version:

Airy and modern safety shoe for indoors and outdoors. Water repellent.
  • Breathable upper made of microfibre/textile.
  • Abrasion-resistant and breathable inner lining.
  • Practical quick release for fast, easy and safe on and off.
  • Special (washable) insoles for sweat absorption.
  • Non-slip sole made of rubber.
  • Heel damping made of PU foam.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P HRO HI CI WR WRU SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 51.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart