• The item cannot be ordered due to missing prices.

Shoe, black/silver Black Eagle Safety 41.1 Low ESD, S1P, EU shoe size: 42

Article no.: 092284 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Black Eagle Safety
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092284 42
EAN / GTIN 4044465250637
Manufacturer number 610003 GR. 42

Description

Version:

Airy and modern safety shoe for indoors and outdoors. Water repellent.
  • Breathable upper made of microfibre/textile.
  • Abrasion-resistant and breathable inner lining.
  • Practical quick release for fast, easy and safe on and off.
  • Special (washable) insoles for sweat absorption.
  • Non-slip sole made of rubber.
  • Heel damping made of PU foam.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P HRO HI CI WR WRU SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 51.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/silver Black Eagle Safety 41.1 Low ESD, S1P, EU shoe size: 42

Shoe, black/silver Black Eagle Safety 41.1 Low ESD, S1P, EU shoe size: 42

Puncture resistance Textile Tekstil Tekstil Tekstil
Material of protective toe-cap Composite Aluminium Aluminium Komposit
Protection class S1P S1P S1P S1P
EU shoe size 42 42 42 42
Type of product Safety shoes Safety shoes Safety shoes Safety shoes
Gender Gentlemen’s Unisex Unisex Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart