{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Black Eagle Safety | |
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 38 | |
Type of product | Safety shoes |
Article number | 092284 38 | |
EAN / GTIN | 4044465250576 | |
Manufacturer number | 610003 GR. 38 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/silver Black Eagle Safety 41.1 Low ESD, S1P, EU shoe size: 38 |
||||
Puncture resistance | Textile | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Composite | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P | S1P |
EU shoe size | 38 | 38 | 38 | 38 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex | Gentlemen’s |