• The item cannot be ordered due to missing prices.

Shoe, black/red uvex 1 x-tended support, S3 41

Article no.: 092122 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie uvex 1
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Norm Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 41
Colour black/red
Type of product Safety shoes

Identification numbers & Classifications

Article number 092122 41
EAN / GTIN 4031101577890
Manufacturer number 8516241

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best damping characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with elastic laces and quick fastening.
Safety shoe with medial and lateral support for the foot, for optimum position in the shoe.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart