• The item cannot be ordered due to missing prices.

Sandals, grey/pink uvex 1 ladies, S1, EU shoe size: 35

Article no.: 092721 35

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S1
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Ladies
Protection class S1
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety sandals

Identification & Classification

Article number 092721 35
EAN / GTIN 4031101566009
Manufacturer number 8560835
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Particularly lightweight and flexible ladies ’ safety shoes uvex 1, with shock absorption for the heel and forefoot. 100 % metal-free. Suitable for wearers allergic to chromium.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • Virtually seamless design to avoid pressure points.
  • Removable comfort insole, antistatic.
  • PU outer sole with TPU inserts, grey-pink.
  • ESD security.

Safety sandals with double hook and loop fastening and large ventilation openings.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 43 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart