• The item cannot be ordered due to missing prices.

Shoe, black/red uvex 1 x-tended support, S3 39

Article no.: 092122 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 1
    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Composite
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 39
    Colour black/red
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092122 39
    EAN / GTIN 4031101577876
    Manufacturer number 8516239

    Description

    Version:

    Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
    • Micro-velour uppers.
    • Distance Mesh lining material.
    • 100% metal-free uvex xenova® toecap.
    • PU sole with TPU inserts with the best damping characteristics.
    • Virtually seamless design to avoid pressure points.
    • ESD security.

    Safety shoes with elastic laces and quick fastening.
    Safety shoe with medial and lateral support for the foot, for optimum position in the shoe.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart