• The item cannot be ordered due to missing prices.

Shoe, black/yellow uvex 1, S2, EU shoe size: 45

Article no.: 092115 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 45
Shoe type Low shoe
Colour black / yellow
Uppers material Hydrophobic high-tech micro-velour
Material of outer sole Polyurethane (PU)
Material inner lining Distance Mesh lining material
profiled outer sole yes
Slip resistance yes
Energy absorption in the heel area yes
anti-static yes
oil- and petrol-resistant sole yes
removable footbed yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 092115 45
EAN / GTIN 4031101534718
Manufacturer number 8544845

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best damping characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with elastic laces and quick fastening.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/yellow uvex 1, S2, EU shoe size: 45

Shoe, black/yellow uvex 1, S2, EU shoe size: 45

electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Composite Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S2 S2 S2
EU shoe size 45 45 45
Type of product Safety shoes Safety shoes Safety shoes
Gender Gentlemen’s Unisex Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart