{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 45 | |
Type of product | Safety shoes |
Article number | 092062 45 | |
EAN / GTIN | 4062406280703 | |
Manufacturer number | 092062 45 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoe, anthracite/black Comfort ESD S2 W1 safety shoes 45 |
||
Characteristics | Vario® damping | Vario® damping |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S2 | S2 |
EU shoe size | 45 | 45 |
Type of product | Safety shoes | Safety shoes |
Gender | Unisex | Unisex |