{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Unisex | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 46 | |
Type of product | Safety shoes |
Article number | 092111 46 | |
EAN / GTIN | 4031101534558 | |
Manufacturer number | 8543846 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/yellow uvex 1, S1 46 |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 46 | 46 | 46 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex |