{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Unisex | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Type of product | Safety shoes |
Article number | 092111 42 | |
EAN / GTIN | 4031101534510 | |
Manufacturer number | 8543842 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |