• The item cannot be ordered due to missing prices.

Sandal, black/yellow uvex 1, S1, EU shoe size: 38

Article no.: 092110 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Size UK 5
Size US 7
EU shoe size 38
Shoe type Sandals
Colour black / yellow
Uppers material Hydrophobic high-tech micro-velour
Material of outer sole PU
Material inner lining Distance Mesh lining material
Closure Hook and loop fastener
profiled outer sole yes
Slip resistance yes
Energy absorption in the heel area yes
anti-static yes
against water penetration and water absorption no
The entire shoe is waterproof no
oil- and petrol-resistant sole no
removable footbed yes
suitable for those with chrome allergy. yes
Type of product Safety sandals

Identification numbers & Classifications

Article number 092110 38
EAN / GTIN 4031101543048
Manufacturer number 8542838

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best damping characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety sandals with double hook and loop fastening and large ventilation openings.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart