• The item cannot be ordered due to missing prices.

Sandal, black/yellow uvex 1, S1 37

Article no.: 092110 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 1
    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Size UK 4
    Size US 6
    EU shoe size 37
    Shoe type Sandals
    Colour black / yellow
    Uppers material Hydrophobic high-tech micro-velour
    Material of outer sole PU
    Material inner lining Distance Mesh lining material
    Closure Hook and loop fastener
    profiled outer sole yes
    Slip resistance yes
    Energy absorption in the heel area yes
    anti-static yes
    against water penetration and water absorption no
    The entire shoe is waterproof no
    oil- and petrol-resistant sole no
    removable footbed yes
    suitable for those with chrome allergy. yes
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 092110 37
    EAN / GTIN 4031101543031
    Manufacturer number 8542837

    Description

    Version:

    Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
    • Micro-velour uppers.
    • Distance Mesh lining material.
    • 100% metal-free uvex xenova® toecap.
    • PU sole with TPU inserts with the best damping characteristics.
    • Virtually seamless design to avoid pressure points.
    • ESD security.

    Safety sandals with double hook and loop fastening and large ventilation openings.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart