{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 42% cotton; 48% polyester; 9% polyamide; 1% elastane | |
Colour | black / red / grey | |
EU shoe size | 39-41 | |
Type of product | Socks |
Article number | 091997 39-41 | |
EAN / GTIN | 4062406294656 | |
Manufacturer number | 091997 39-41 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Functional socks, short, black / red / grey, Unisex size: 39-41 |
|||||
Colour | black / red / grey | black / red / grey | black | black / red / grey | black |
EU shoe size | 39-41 | 39-41 | 39-41 | 39-41 | 39-41 |
Fabric composition | 42% cotton; 48% polyester; 9% polyamide; 1% elastane | 44% cotton; 47% polyester; 8% polyamide; 1% elastane | 81% cotton; 16% polyester; 2% elastodine; 1% elastane | 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane | 24% cotton; 70% polyester; 5% elastodine; 1% elastane |
Type of product | Socks | Socks | Socks | Socks | Socks |