• The item cannot be ordered due to missing prices.

Functional socks, long, black / red / grey, Unisex size: 39-41

Article no.: 091999 39-41

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane
Colour black / red / grey
EU shoe size 39-41
Type of product Socks

Identification numbers & Classifications

Article number 091999 39-41
EAN / GTIN 4062406294755
Manufacturer number 091999 39-41

Description

Version:

Functional socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods. Material retains its properties, even after many washes.
Socks containing merino wool offer good thermal insulation and are particularly suitable for the colder times of year.

Downloads & documents

Compare with similar products

This article


Recommendations


Functional socks, long, black / red / grey, Unisex size: 39-41

Functional socks, long, black / red / grey, Unisex size: 39-41

Colour black / red / grey black / red / grey black black / red / grey black
EU shoe size 39-41 39-41 39-41 39-41 39-41
Fabric composition 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane 44% cotton; 47% polyester; 8% polyamide; 1% elastane 81% cotton; 16% polyester; 2% elastodine; 1% elastane 42% cotton; 48% polyester; 9% polyamide; 1% elastane 24% cotton; 70% polyester; 5% elastodine; 1% elastane
Type of product Socks Socks Socks Socks Socks

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart