• The item cannot be ordered due to missing prices.

Functional socks, short 45-47

Article no.: 091997 45-47

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 42% cotton; 48% polyester; 9% polyamide; 1% elastane

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 42% cotton; 48% polyester; 9% polyamide; 1% elastane
Colour black / red / grey
EU shoe size 45-47
Type of product Socks

Identification numbers & Classifications

Article number 091997 45-47
EAN / GTIN 4062406294670
Manufacturer number 091997 45-47

Description

Version:

Functional socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods. Material retains its properties, even after many washes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart