{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ADVANCED | |
Gender | Unisex | |
Fabric composition | 78% polyester; 15% polyacrylic; 5% viscose; 2% wool | |
Material weight / fabric density | 460 g/m2 | |
Washing | 40 °C delicate wash cycle | |
Colour | petroleum / black | |
Unisex size | L | |
Type of product | Knitted jacket |
Article number | 091797 L | |
EAN / GTIN | 5711074602377 | |
Manufacturer number | 17105-309-4409 L |
This article |
Recommendations |
||
---|---|---|---|
Knitted jacket ADVANCED, petroleum / black, Unisex size: L |
|||
Colour | petroleum / black | dark blue / black | anthracite / black |
Material weight / fabric density | 460 g/m2 | 280 g/m2 | 280 g/m2 |
Unisex size | L | L | L |
Fabric composition | 78% polyester; 15% polyacrylic; 5% viscose; 2% wool | 100% polyester | 100% polyester |
Washing | 40 °C delicate wash cycle | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Knitted jacket | Knitted jacket | Knitted jacket |
Gender | Unisex | Unisex | Unisex |