• The item cannot be ordered due to missing prices.

Insulated jacket ADVANCED S

Article no.: 091794 S
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ADVANCED
    Gender Gentlemen’s
    Fabric composition 100% polyester
    Material weight / fabric density 240 g/m2
    Washing 40 °C coloureds
    Colour petroleum / black
    Unisex size S
    Type of product Insulated jacket

    Identification numbers & Classifications

    Article number 091794 S
    EAN / GTIN 5711074598359
    Manufacturer number 17115-318-4409 S

    Description

    Version:

    High-quality insulated jacket with CLIMASCOT® insulation retains warmth effectively, is lightweight and can be compressed into a small volume. Elastic inserts in the sides ensure a high level of freedom of movement. Thanks to its low density, the jacket works well as an insulating middle layer of clothing. Water repellent. With reflective effects.
    • Zip fastener with concealed weather protection flap.
    • Breast and side pockets with zip fasteners.
    • Inside pockets.
    • Elasticated cord on the sleeve cuffs and jacket hem.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart