• The item cannot be ordered due to missing prices.

Insulated jacket ADVANCED, petroleum / black, Unisex size: 3XL

Article no.: 091794 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ADVANCED
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 240 g/m2
Washing 40 °C coloureds
Colour petroleum / black
Unisex size 3XL
Type of product Insulated jacket

Identification numbers & Classifications

Article number 091794 3XL
EAN / GTIN 5711074598274
Manufacturer number 17115-318-4409 3XL

Description

Version:

High-quality insulated jacket with CLIMASCOT® insulation retains warmth effectively, is lightweight and can be compressed into a small volume. Elastic inserts in the sides ensure a high level of freedom of movement. Thanks to its low density, the jacket works well as an insulating middle layer of clothing. Water repellent. With reflective effects.
  • Zip fastener with concealed weather protection flap.
  • Breast and side pockets with zip fasteners.
  • Inside pockets.
  • Elasticated cord on the sleeve cuffs and jacket hem.

Downloads & documents

Compare with similar products

This article


Recommendations


Insulated jacket ADVANCED, petroleum / black, Unisex size: 3XL

Insulated jacket ADVANCED, petroleum / black, Unisex size: 3XL

Colour petroleum / black black cornflower blue dark grey / black / red dark grey / black / red dark blue dark blue dark blue
Material weight / fabric density 240 g/m2 320 g/m2 320 g/m2 320 g/m2 320 g/m2 230 g/m2 230 g/m2 300 g/m2
Unisex size 3XL 3XL 3XL 3XL 3XL 3XL 3XL 3XL
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 30 °C coloureds 40 °C coloureds 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Insulated jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart