• The item cannot be ordered due to missing prices.

Knitted jacket ADVANCED, petroleum / black, Unisex size: 3XL

Article no.: 091797 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 78% polyester; 15% polyacrylic; 5% viscose; 2% wool
  • Material weight / fabric density: 460
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ADVANCED
Gender Unisex
Fabric composition 78% polyester; 15% polyacrylic; 5% viscose; 2% wool
Material weight / fabric density 460 g/m2
Washing 40 °C delicate wash cycle
Colour petroleum / black
Unisex size 3XL
Type of product Knitted jacket

Identification numbers & Classifications

Article number 091797 3XL
EAN / GTIN 5711074602339
Manufacturer number 17105-309-4409 3XL

Description

Version:

Warm knitted jacket consisting of three layers: Outer layer knitted, inside layer soft fleece and in the middle a wind-proof and water-repellent membrane. Modern, close fit with a lot of freedom of movement and an extra-high adjustable collar. Reflective elements for better visibility.
  • Zip fastener with concealed weather protection flap.
  • Breast and side pockets with zip fasteners.
  • Inside pockets.
  • Elasticated cord on the sleeve cuffs and jacket hem.
  • Under-arm ventilation.

Downloads & documents

Compare with similar products

This article


Recommendations


Knitted jacket ADVANCED, petroleum / black, Unisex size: 3XL

Knitted jacket ADVANCED, petroleum / black, Unisex size: 3XL

Colour petroleum / black dark blue / black anthracite / black
Material weight / fabric density 460 g/m2 280 g/m2 280 g/m2
Unisex size 3XL 3XL 3XL
Fabric composition 78% polyester; 15% polyacrylic; 5% viscose; 2% wool 100% polyester 100% polyester
Washing 40 °C delicate wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Knitted jacket Knitted jacket Knitted jacket
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart