{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 300 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry-cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | yellow | |
Unisex size | XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility waistcoat |
Article number | 091749 XL | |
EAN / GTIN | 7330509425848 | |
Manufacturer number | 304925173300XL |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() High visibility soft shell waistcoat XL |
on request
In stock
1,117 pieces in stock
56,83 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
628 pieces in stock
55,56 SEK
plus VAT at the current rate
Prices plus delivery costs
|
||
Färg | yellow | yellow | gul | gul |
Materialvikt / vävtäthet | 300 | 120 | 145 | |
Norm | EN ISO 20471 | EN ISO 20471 | EN ISO 20471 | EN ISO 20471 |
Tygsammansättning | 100% polyester | 100% polyester | 100 % polyester | 100 % polyester |
Tvättning | 40 °C coloureds | 30 °C coloureds | ||
Kemisk rengöring | not suitable for dry-cleaning | |||
Produktslag | High visibility waistcoat | High visibility waistcoat | Varselväst | Varselväst |