{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 300 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry-cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | yellow | |
Unisex size | M | |
Standard | EN ISO 20471 | |
Type of product | High visibility waistcoat |
Article number | 091749 M | |
EAN / GTIN | 7330509425824 | |
Manufacturer number | 304925173300M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High visibility soft shell waistcoat M |
||
Colour | yellow | yellow |
Material weight / fabric density | 300 | 120 |
Standard | EN ISO 20471 | EN ISO 20471 |
Unisex size | M | |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C coloureds |
Type of product | High visibility waistcoat | High visibility waistcoat |