• The item cannot be ordered due to missing prices.

High visibility functional jacket S

Article no.: 091752 S
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 343

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Blakläder high-visibility clothing
    Gender Unisex
    Fabric composition 100% polyester
    Material weight / fabric density 200 g/m2
    Washing 40 °C coloureds
    Colour orange / navy blue
    Unisex size S
    Standard EN ISO 20471; EN 343
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 091752 S
    EAN / GTIN 7330509288511
    Manufacturer number 483719775389S

    Description

    Version:

    High-quality and functional high visibility functional jacket, laminated with 50mm reflective strips. Wind-proof, waterproof and breathable. Fleece-lined collar.
    • Removable hood can be rolled into the collar.
    • Welded seams and ventilation in the front area.
    • Breast pockets with water-repellent zip fastener and fleece lining.
    • Mesh inner lining and internal mobile phone pocket.
    • Front pockets zip fasteners.
    • Adjustable sleeve cuffs with hook and loop fasteners.
    • Adjustable waistband with pull cord.

    Standard:

    Certified to EN ISO 20471, class 3; EN 343

    Note:

    Blakläder high visibility, category C for combined certification.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart