• The item cannot be ordered due to missing prices.

High visibility functional jacket 3XL

Article no.: 091752 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 200 g/m2
Washing 40 °C coloureds
Colour orange / navy blue
Unisex size 3XL
Standard EN ISO 20471; EN 343
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091752 3XL
EAN / GTIN 7330509246528
Manufacturer number 483719775389XXXL

Description

Version:

High-quality and functional high visibility functional jacket, laminated with 50mm reflective strips. Wind-proof, waterproof and breathable. Fleece-lined collar.
  • Removable hood can be rolled into the collar.
  • Welded seams and ventilation in the front area.
  • Breast pockets with water-repellent zip fastener and fleece lining.
  • Mesh inner lining and internal mobile phone pocket.
  • Front pockets zip fasteners.
  • Adjustable sleeve cuffs with hook and loop fasteners.
  • Adjustable waistband with pull cord.

Standard:

Certified to EN ISO 20471, class 3; EN 343

Note:

Blakläder high visibility, category C for combined certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility functional jacket  3XL

High visibility functional jacket 3XL

Colour orange / navy blue orange / grey yellow / grey
Material weight / fabric density 200 190 190
Standard EN ISO 20471 ;EN 343 EN ISO 20471 ;EN 343 EN ISO 20471 ;EN 343
Unisex size 3XL 3XL 3XL
Fabric composition 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds 40 °C coloureds
Type of product High visibility jacket High visibility jacket High visibility jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart