• The item cannot be ordered due to missing prices.

High visibility jacket, yellow/navy blue, Unisex size: XL

Article no.: 091740 XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 15% cotton; 85% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 70 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 3
Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 15% cotton; 85% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 70 °C coloureds
Colour yellow/navy blue
Unisex size XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091740 XL
EAN / GTIN 7330509238486
Manufacturer number 402318043389XL

Description

Version:

High-quality and functional high visibility jacket, unlined, with 50 mm wide reflective strips, and ID pocket.
  • Pleat at the back.
  • Breast pockets with flap and snap fastener.
  • Mobile phone pocket inside.
  • Front pocket with flap and side pockets.
  • Concealed one-way zip fastener of metal.
  • Extended back for better protection.
  • Adjustable cuffs with snap fastener.
  • Adjustable waistband with snap fastener.

Standard:

Certified to EN ISO 20471, class 3

Note:

Blakläder high visibility, category B for combination certification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart