{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 20471 (high visibility) | Class 3 | |
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 15% cotton; 85% polyester | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Colour | yellow/navy blue | |
Unisex size | 2XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility jacket |
Article number | 091740 2XL | |
EAN / GTIN | 7330509238493 | |
Manufacturer number | 402318043389XXL |